£139.00
Ex VAT
£166.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
TC08 Series Solenoid valve - Port Size G1/8
Qn=800 l/min
Plug ISO15217, form C.
Manual override: without detent.
Features and Benefits
• Can operate at a higher pressure range than other competitors
• No detent to give you full control
• Available in a variety of specifications to suit individual work needs
Attribute | Value |
---|---|
Brand | Rexroth Pneumatics |
ECLASS Code | 27292104 |
MFR Part No. | 0820060002 |
Pressure Range | 3 to 10bar |
Product Type | Spool Valve |
Temperature Range | -10 - 50°C |
UNSPSC Code | 40141600 |