£27.79
Ex VAT
£33.35
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27292104 |
Pressure Range | -100kPa to 1MPabar |
Product Type | Mechanical Valve |
Temperature Range | -5 - 60°C |
Thread Standard | BSP Taper = R |
Thread Type | Female |
UNSPSC Code | 40141600 |