£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
Attribute | Value |
---|---|
Body Material | Aluminium Alloy |
Brand | SMC |
ECLASS Code | 27292104 |
Handle Material | Plastic |
MFR Part No. | VR2110-01 |
Pressure Range | 0 to 1bar |
Product Type | Time Delay Valve |
Temperature Range | -5 to 60°C |
Thread Standard | NPT |
Thread Type | Female |
UNSPSC Code | 40141600 |