£45.79
Ex VAT
£54.95
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Material | Aluminium Alloy |
Brand | SMC |
ECLASS Code | 27292104 |
Pressure Range | 0.15 to 0.7bar |
Product Type | Mechanical Valve |
Temperature Range | -5 - 60°C |
Thread Standard | BSP Taper = R |
Thread Type | Female |
UNSPSC Code | 40141600 |