£38.19
Ex VAT
£45.83
Inc VAT
2 Variations Available
Product Details
Product Specification
AS3 Series
Lockable, ATEX certified G3/8 and G1/2.
Attribute | Value |
---|---|
Additional Features | AS3 Series ATEX certified Lockable |
Brand | Kennedy |
EAN | 5036140338746 |
ECLASS Code | 21069190 |
Flow Rate | 4500L/min |
Function | 3/2 Shut-off |
MFR Part No. | KBAM-212 |
Operating Pressure | 0 to 16bar |
Port Thread Size | G-1/2 |
Product Type | Shutoff Valve |
UNSPSC Code | 27131600 |