£21.79
Ex VAT
£26.15
Inc VAT
2 Variations Available
Product Details
Product Specification
3 port valves for residual pressure release. Can be locked in off state with padlock. Visual position indication. Red handle for easy location.
Attribute | Value |
---|---|
Additional Features | Parts cannot be shipped separately The VHS series cannot be disassembled |
Body Material | Zinc Die-casted |
Brand | SMC |
ECLASS Code | 21069190 |
Material Features | Brass Piston Handle (Zinc die-casted) Value Guide (Zinc die-casted) Valves Aluminum Alloy + HNBR |
MFR Part No. | VHS20-F02 |
Operating Pressure | 1 to 10bar |
Port Thread Size | G-1/4 |
Product Type | Shutoff Valve |
Temperature Range | -5 to 60°C |
UNSPSC Code | 27131600 |