noscriptJohn Guest Speedfit 15x15x10mm SPEEDFIT REDUCING TEE PEM3015AW | Cromwell Tools

John Guest Speedfit

15x15x10mm SPEEDFIT REDUCING TEE

SKU:

JNG2921300K

MPN:

PEM3015AW

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (25)

    Product Details

    Connects plain pipe end to end and smaller diameter pipe at 90°.


    Push-fit Solution for Plumbing & Heating Systems
    For use with mains fed and indirect cold water systems, vented and unvented hot water systems, vented and sealed central heating systems. Pipes Speedfit fittings can be used with copper pipe to BS EN 1057 and Speedfit cross-linked polyethylene (PEX) Barrier Pipe to BS7291.
    NOT to be used with gas, fuel oil or compressed air applications. Speedfit fittings cannot be used on stainless steel pipe.
    Standards Speedfit products are designed and manufactured under a fully integrated system assessed by B.S.I. to BS EN ISO9001. They are approved by the Water Regulations Advisory Scheme and BBA. Speedfit ‘PEM’ and ‘PKM’ fittings and Speedfit barrier pipe are kitemarked to BS7291 Part 1 and 3, Class S. (Licence No. KM39767).
    Pipe in ceilings and roof voids should be clipped every metre and should not be fitted any closer than 60mm from the end of the fitting. Pipe should be adequately supported by pipe clips to prevent undue stress (side load) on fittings.
    Can only be used with water or oil based paint, not cellulose based paints, paint thinners or strippers, solder flux or acid-based descalents or aggressive household cleaning products.
    Speedfit products, when used indoors, are not affected by sunlight.
    When used outdoors protect from ultra violet light by lagging or painting.
    It is recommended that all installations are checked prior to use to determine that a seal has been made.


    Product Specification
    Attribute
    Value

    Additional Features

    Corrosion Free Grip and Seal connection Lead free and non toxic No scale build up Push-fit and demountable connections

    Brand

    John Guest Speedfit

    Colour

    White

    EAN

    0665628019171

    Material

    Plastic

    MFR Part No.

    PEM3015AW

    Size

    15 x 15 x 10mm

    Standards Met

    BSI approved WRAS approved

    Suitable For

    Mains fed and indirect cold water systems Vented and sealed central heating systems Vented and unvented hot water systems

    Type

    Tee Reducing

    UNSPSC Code

    40141700