noscriptKennedy KFRE12-3MT K/FIT O/F REST . 12mm-G3/8 M/T 2914110K | Cromwell Tools

Kennedy

KFRE12-3MT K/FIT O/F REST . 12mm-G3/8 M/T

SKU:

KEN2914110K

MPN:

2914110K

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (25)

    Product Details

    Out-flow Restrictor to Male Taper
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Additional Features

    Male Taper Thread

    Brand

    Kennedy

    Material

    Nickel Plated Brass Stainless Steel

    Size

    12mm-G3/8mm

    UNSPSC Code

    40141700