noscriptKennedy KFRT10-2MT K/FIT I/F REST . 10mm-G1/4 M/T 2914570K | Cromwell Tools

Kennedy

KFRT10-2MT K/FIT I/F REST . 10mm-G1/4 M/T

SKU:

KEN2914570K

MPN:

2914570K

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (16)

    Product Details

    In-flow Restrictor to Male Taper
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    MT = Male Taper Thread


    Product Specification
    Attribute
    Value

    Additional Features

    Male Taper Thread

    Brand

    Kennedy

    EAN

    5036140292338

    Material

    Stainless Steel

    Size

    10mm-G1/4mm

    UNSPSC Code

    40141700