noscriptKennedy KFRT6-1MT K/FIT I/F REST. 6mm-G1/8 M/T 2914520K | Cromwell Tools

Kennedy

KFRT6-1MT K/FIT I/F REST. 6mm-G1/8 M/T

SKU:

KEN2914520K

MPN:

2914520K

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (50+)

    Product Details

    In-flow Restrictor to Male Taper
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    MT = Male Taper Thread


    Product Specification
    Attribute
    Value

    Additional Features

    Male Taper Thread

    Brand

    Kennedy

    EAN

    5036140348004

    Material

    Nickel Plated Brass Stainless Steel

    Size

    6mm-G1/8mm

    UNSPSC Code

    40141700