noscriptJohn Guest 12mm RINGMAIN EQUAL TEE PM0212E | Cromwell Tools

John Guest

12mm RINGMAIN EQUAL TEE

SKU:

JNG2933690K

MPN:

PM0212E

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (33)

    Product Details

    This range of Equal Tees is designed to easily join pipes of the same size of nylon, copper or aluminium as well as a wide range of plastic and soft metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper. Designed with a push-fit system, the products provide the ideal connection from compressor to air-line service components through to complete ring main and take off points. A compressed air system can be installed quickly and easily, reducing the need for specialist staff providing reduced production down time. All the connections can be made with a simple push-in action, with no need to prepare threaded pipe or solvent. The system can be disconnected, altered and extended easily. Available in a variety of sizes to suit your specific needs.


    Features and Benefits
    • Push-fit technology is simple to use as well as being able to hold pipes firmly in poisition
    • Quick disconnection without the need for tools to save you time
    • All fittings are of Food Quality and suitable for potable liquids for versatility and safety of use in food applications
    • Suitable for soft metal or plastic tubes as well as with air or inert gases for a wide range of suitable applications
    • Designed with superior flow characteristics


    Typical Applications
    • Plumbing


    Notes
    • Minimum Working Temperature -20°C
    • Maximum Working Temperature +70°C
    • Working Pressure:
    • Temperature: +23°C. Pressure: 10bar
    • Temperature: +70°C. Pressure: 7bar
    • Tolerances:
    • Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
    • Maximum Torque Values:
    • Size: 3/8in. Plastic threads: 3.0Nm. Metal threads: N/A
    • Size: 1/2in. Plastic threads: 3.0Nm. Metal threads: 4.0Nm
    • Size: 3/4in. Plastic threads: 4.0Nm. Metal threads: 5.0Nm
    • Size: 1in. Plastic threads: N/A. Metal threads: N/A


    Product Specification
    Attribute
    Value

    Body Material

    Plastic

    Brand

    John Guest

    Diameter

    12mm

    ECLASS Code

    21069190

    MFR Part No.

    PM0212E

    Pipe Outer Diameter

    12mm

    Product Type

    Equal Tee

    UNSPSC Code

    27131600