noscriptJohn Guest 15mm-12mm RINGMAIN REDUCER PM061512E | Cromwell Tools

John Guest

15mm-12mm RINGMAIN REDUCER

SKU:

JNG2932980K

MPN:

PM061512E

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (3)

    Product Details

    These reducers are designed for use with other fittings and pipes to reduce pipe sizes. Available in a range of sizes, these reducers form part of the push fit system that provides easy connection, disconnection and alteration of systems. Each reducer is suited for use with metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper for versatility.


    Features and Benefits
    • Push-fit technology makes the product easy to attach to pipes and detach as necessary
    • Quick disconnection without the need for tools allowing you to easily adapt the system to suit your changing needs
    • Corrosion resistant for overall product longevity
    • Available in a range of sizes to suit your needs
    • Reduced maintenance and installation times to keep you working and reduce downtime


    Typical Applications
    • Plumbing
    • Engineering
    • Construction


    Notes
    • Working Temperature Range
    • Minimum Working Temperature -20°C
    • Maximum Working Temperature +70°C
    • Working Pressure
    • Temperature: +23°C. Pressure: 10bar
    • Temperature: +70°C. Pressure: 7bar
    • Tolerances
    • Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD
    • Maximum Torque Values
    • Size: 3/8in. Plastic threads: 3.0Nm. Metal threads: N/A
    • Size: 1/2in. Plastic threads: 3.0Nm. Metal threads: 4.0Nm
    • Size: 3/4in. Plastic threads: 4.0Nm. Metal threads: 5.0Nm
    • Size: 1in. Plastic threads: N/A. Metal threads: N/A


    Product Specification
    Attribute
    Value

    Body Material

    Plastic

    Brand

    John Guest

    Diameter

    12mm 15mm

    ECLASS Code

    21069190

    MFR Part No.

    PM061512E

    Pipe Outer Diameter

    12mm

    Product Type

    Reducer

    UNSPSC Code

    27131600