£1.69
Ex VAT
£2.03
Inc VAT
7 Variations Available
Product Details
Product Specification
Stem Adaptors
Converts push-fit to male thread.
Push-fit System - Compressed Air
Range of push-in fittings and pipe provide the ideal connection from compressor to air-line service components through to complete ring main and take off points.
A compressed air system can be installed quickly and easily, reducing the need for specialist staff providing reduced production down time.
All the connections can be made with a simple push-in action, no need to prepare threaded pipe or solvent.
The system will be ready for use immediately and complex systems much more rapidly than traditional methods.
Because of the ease of use, this system can be disconnected, altered and extended.
Suitable for use with a wide range of plastic and soft metal pipes including UPVC, ABS, Polyethylene, nylon, mild steel and copper.
It is recommended that all installations are checked prior to use to determine that a seal has been made.
The maximum torque figures quoted are dependent on the mating thread conforming to the relevant British or International thread standard.
Working Temperature Range:
Minimum Working Temperature -20°C
Maximum Working Temperature +70°C
Working Pressure:
Temperature: +23°C. Pressure: 10bar.
Temperature: +70°C. Pressure: 7bar.
Tolerances:
Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD.
Maximum Torque Values:
Size: 3/8" - Plastic threads: 3.0Nm. Metal threads: N/A.
Size: 1/2" - Plastic threads: 3.0Nm. Metal threads: 4.0Nm.
Size: 3/4" - Plastic threads: 4.0Nm. Metal threads: 5.0Nm.
Size: 1" - Plastic threads: N/A. Metal threads: N/A.
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | John Guest |
Diameter | 15mm 3/8" |
EAN | 0665626063268 |
ECLASS Code | 21069190 |
MFR Part No. | PM051513E |
Pipe Outer Diameter | 15mm |
Product Type | Stem Adaptor |
Thread (BSP) | 3/8in. |
UNSPSC Code | 27131600 |