£1.79
Ex VAT
£2.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Additional Features | Sintered Type 4 |
Brand | Kennedy |
ECLASS Code | 28019100 |
Material | Brass |
Thread Size | M5 (Hex)in. |
Thread Type | ISO Metric |
UNSPSC Code | 27131609 |