SMC

AS1211F-M5-04 SPEED CONTROLLER

SKU:

SMC2948030K

MPN:

AS1211F-M5-04

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (2)

    Product Details

    AS Elbow Type Meter In
    AS Series speed controllers with one-touch fittings minimise installation time and cost as they reduce the mounting height and enable compact machinery design. 10 needle rotations permit easy control at low speeds. Accepts nylon, and polyurethane tubing in a variety of sizes.
    Operating pressure: 1MPa max.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    ECLASS Code

    27294290

    Material

    PBT

    MFR Part No.

    AS1211F-M5-04

    Port Size

    M5

    Tube O.D.

    4.0mm

    UNSPSC Code

    27131600

    Weight Each

    7g