SMC

AS3002F-06 SPEED CONTROLLER

SKU:

SMC2940066B

MPN:

AS3002F-06

£14.79

Ex VAT

£17.75

Inc VAT

OUT OF STOCK

    Product Details

    AS Series speed controllers with one-touch fittings minimise installation time and cost as they reduce the mounting height and enable compact machinery design. 10 needle rotations permit easy control at low speeds. Accepts nylon, and polyurethane tubing in a variety of sizes.
    Operating pressure: 1MPa max. Operating temperature range -5 to 60°C. Uni-directional flow.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    ECLASS Code

    27294290

    Material

    PBT

    MFR Part No.

    AS3002F-06

    Port Size

    3/8

    Tube O.D.

    6.0mm

    UNSPSC Code

    27131600

    Weight Each

    36g