£42.99
Ex VAT
£51.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Filter Series Betamicron 4 (BN4HC)
The selection of the perfect filtration solution contributes significantly to prevent damage caused by contamination whilst increasing productivity and reducing maintenance costs. The new filter element technology used in Betamicron®4, has been specially developed to ensure sensitive components are protected, whilst the filter element has a significantly longer service life providing a high level of cleanliness and long-term stability for your hydraulic or lubrication systems.
Type D/DN - Pressure Line Type
Attribute | Value |
---|---|
Brand | Hydac |
ECLASS Code | 36102000 |
Filter Material | Glass fiber |
Filter Type | Pressure Line Filter |
Filtration Rating | 25µm |
Temperature Range | -30 to +100°C |
Type | DN |
UNSPSC Code | 40161502 |