£13.79
Ex VAT
£16.55
Inc VAT
5 Variations Available
Product Details
Product Specification
LH Series - Silicone-Free
General-purpose hose suitable for drainage of locations with small differences in elevation; temporary water supply: sprinkler irrigation or, due to its resistance to most chemicals, for spreading liquid fertilisers and agricultural chemicals.
Special features:
Cadmium-free. Good flexibility. Long service life. Minimal electrical conductivity. Tough, puncture-proof. Unaffected by the elements.
Light duty - blue.
Medium duty - yellow.
Attribute | Value |
---|---|
Brand | Copely |
Colour | Blue |
ECLASS Code | 37150390 |
Hose Diameter | 52mm |
Hose Length | 10m |
Maximum Working Pressure | 66psi |
MFR Part No. | CT500-PV-BL-01 |
Temperature Range | -25 to 60°C |
UNSPSC Code | 40142008 |