noscriptHartle IGE 2" Barrel Tap, Polyethylene, Manual BTP2 | Cromwell Tools

Hartle IGE

2" Barrel Tap, Polyethylene, Manual

SKU:

CTL5402020F

MPN:

BTP2

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    With a 2" BSP male thread, this polyethylene barrel tap allows for the easy closing and opening to control fluids in a barrel drum. In a gold colour to stand out, this product is lightweight at only 250g and has the ability to completely empty a 210 litre drum in just three minutes. Also features an EPT seal to ensure no leakage occurs.


    Features and Benefits
    • Allows for a fast flow, as it has the ability to empty a 210 litre barrel drum in just three minutes
    • Manufactured from hard wearing, low density polyethylene to provide overall product longevity
    • Is both corrosion and impact resistance making it durable even with extended use
    Seal is made from ethylene propylene, which has a vast working temperature of -50°C to +160°C and has great resilience to ensure the contents of your barrel drum doesn't leak


    Typical Applications
    • For use on horizontal drums and is compatible with most barrel drum fittings


    Product Specification
    Attribute
    Value

    Body Material

    Polyethylene

    Brand

    Hartle IGE

    Closure Type

    Manual

    ECLASS Code

    37010200

    MFR Part No.

    BTP2

    Seal Material

    Rubber

    Thread Size

    2in.

    Thread Type

    BSP

    UNSPSC Code

    83101500