£58.49
Ex VAT
£70.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Auto Condensate Discharge Valve
Reliable, automatic condensate draining. Bowl made of nylon. Installation position: vertical at the deepest point of the system to be emptied.
Temperature range: 5 to 60°C (no freezing).
Attribute | Value |
---|---|
Additional Features | Highly Resistant to Dust and Corrosion |
Body Material | Aluminium |
Brand | SMC |
ECLASS Code | 27294290 |
Max Operating Pressure | 9.9bar |
MFR Part No. | AD402-F04 |
Operating Temperature Range | -5 to 60°C |
Port Size | 1/2 3/8in. |
Pressure Range | 0 to 10bar |
Product Type | Drain Valve - Auto |
Standards Met | ISO 14001 ISO 9001 |
UNSPSC Code | 27131600 |
Weight Each | 620g |