Rexroth Pneumatics

CN1-SERIES ELECTRICAL CONNECTOR 24V Z-DIODE

SKU:

RXR2942730H

MPN:

1834484101

£19.79

Ex VAT

£23.75

Inc VAT

OUT OF STOCK

    Product Details

    CN1-Series Electrical connector. Measuring 28 x 33 x 40mm. Meets standards
    ISO4400. With a Z-diode protective circuit. To suit a cable size of 6/8mm. Possesses 4 possessions, each at 90°. With a screw connection type.


    Features and Benefits
    • LED status display for full transparency
    • Housed in a robust clear casing
    • Silicone caoutchouc seal for expert grip


    Product Specification
    Attribute
    Value

    Body Material

    Polyarylamide

    Brand

    Rexroth Pneumatics

    ECLASS Code

    27292104

    MFR Part No.

    1834484101

    Product Type

    Connetor

    Standards Met

    IP65

    Temperature Range

    -40 to +90°C

    Thread Type

    N/A

    UNSPSC Code

    40141600

    Voltage

    24V

    Weight Each

    28g