£31.79
Ex VAT
£38.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
MOLYKOTE® 1000 Lubricant paste is a nickel and lead-free anti-seize solution designed to minimise wear and optimise friction in threaded fasteners and metal-to-metal joints, facilitating non-destructive disassembly. It is suitable for high-temperature environments, functioning effectively across a wide temperature range of -30°C to +650°C, while ensuring non-destructive dismantling even after extensive use. The paste provides excellent corrosion protection and maintains a consistent coefficient of friction in applications involving oiled bolts, even after multiple loosening and re-tightening cycles. Typical uses include cylinder head bolts, nozzle head screws in plastic injection molding machines, bolted joints in the chemical industry, and tension rings in centrifuges.
Features and Benefits
• Operates effectively under varying loads within a temperature spectrum of -30°C to +650°C
• Facilitates non-destructive disassembly even after extended exposure to high temperatures
• Provides robust protection against corrosion for various metal components
• Keeps friction levels stable for oiled bolts, ensuring reliability after multiple re-tightenings
Warnings
• Hazardous to the environment
Attribute | Value |
---|---|
Brand | Molykote |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Metal Threads |
MFR Part No. | 1000400 |
Operating Temperature Range | -30 to 650°C |
Product Type | Anti-Seize Lubricant Paste |
Series | 1000 |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |