noscriptVR Shuttle Valve | Cromwell Tools

SMC

VR Shuttle Valve

2 Variations

With relay valves for controlling pneumatic signal lines.
Proof pressure: 1.5 MPa
Maximum operating pressure: 1 MPa
Ambient and fluid temperature: -5 to 60°c (No freezing)
Applicable tubing material: Nylon, Soft nylon, Polyurethane