noscriptTc 3-DRAWER 600mm DESK HIGH PEDESTAL BEECH TESDHP3BE | Cromwell Tools

Tc

3-DRAWER 600mm DESK HIGH PEDESTAL BEECH

SKU:

KTF8110150K

MPN:

TESDHP3BE

£162.23

Ex VAT

£194.68

Inc VAT

OUT OF STOCK

    Product Details

    Dimensions (W x D x H): 400 x Depth (select below) x 730mm. N.B. oak illustrated.


    Product Specification
    Attribute
    Value

    Brand

    Tc

    Colour

    Beech

    Depth

    600mm

    Height

    730mm

    Lock Type

    Lockable

    Material

    Wood

    MFR Part No.

    TESDHP3BE

    Number of Drawers

    3

    Number of Shelves

    N/A

    Type

    Pedistal

    UNSPSC Code

    56101507

    Width

    400mm