£389.34
Ex VAT
£467.21
Inc VAT
Product Details
Product Specification
Oval conference table. Five year guarantee.
Colour: beech.
Dimensions: L (See below) x W1000 x H730mm.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech |
Depth | 2400mm |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Wood |
MFR Part No. | TK2412DEBE |
Shape | Oval |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1000mm |