£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Heavy duty plastic tables, ideal for banquets, canteens, picnics etc.
Features and Benefits:
•Easy to set up in seconds - folds flat and has folding legs which fit underneath the table for compact storage
Typical Applications:
•School canteens
•Conferences
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
Depth | 610mm |
ECLASS Code | 24310101 |
Height | 745mm |
Material | Plastic |
Shape | Rectangular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 1220mm |