£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
A high back posture chair, offering full body support at exceptional value, with an asynchro mechanism. Comes with adjustable arms, ratchet back adjustment, lumbar support and a seat slide. Suitable for 24hr usage.
Features Include :
Heavy duty thick foam office chair for up to 24 hour use and users up to 152 kg
Integral lumbar pump enables users to be comfortable throughout the working day
Heavy duty asynchro mechanism with torsion control allows for adjustment to any user's height and weight
A range of arms are available - fixed, height adjustable and folding
Backrest and seat angle can be fixed or set to free float in 2:1 ratio
Tested to BS 5459 (2000) Part 2 certification
Suitable for users up to 152 kg
Attribute | Value |
---|---|
Back Height | 490 |
Back Width | 580 |
Brand | Tc |
Colour | Charcoal |
Frame Material | Nylon |
MFR Part No. | CH0903 |
Product Type | Operator Chair |
Seat Depth | 690 |
Seat Width | 670 |
UNSPSC Code | 56101504 |