£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
This multi-functional high chair has a moulded, anatomically correct shaped seat and back to provide maximum comfort that helps you to sit correctly. The chair has been specifically designed with stability in mind, with pad rests rather than castors for better stability in workshops and working spaces.
Features and Benefits
• Depth adjustment to suit most desk/table heights
• Five-star base for stability
• The footrest is designed to be adjustable to add extra comfort and alternative sitting positions
Typical Applications
• Office seating
Notes
• Height adjustable chrome foot ring: 200-400mm.
• Seat height adjustment: 590-830mm.
Attribute | Value |
---|---|
Additional Features | Adjustable Height Back Tilt Chrome foot ring |
Brand | Lincoln |
Colour | Black |
EAN | 5036140257818 |
Maximum Weight | 115kg |
MFR Part No. | CH0504+AC1042 |
Product Type | Operator Chair |
Seat Height | 590-830mm |
UNSPSC Code | 56101504 |