£19.49
Ex VAT
£23.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Various tyre pressures gauges which incorporate a self-adjusting friction device, enabling the pressure to be read when the tyre pressure gauge is removed from the tyre valve. Include a positive sealing washer to ensure reliability, an integral pocket clip and a removable protective cap.
Attribute | Value |
---|---|
Additional Features | Tyre Pressure Gauge. Available with either the TPG1 or TPG20 tyre pressure gauge. Incorporates a self-adjusting friction device which enables the pressure to be read when the tyre pressure gauge is removed from the tyre valve. A positive sealing washer ensures reliability. Integral pocket clip and removable protective cap. The TPG1 has an angled head which is designed to fit onto the valve at 90 degrees. The TPG20 has an in-line head which is used where direct access to the tyre valve is required. Tyre Tread Depth Gauge. Supplied with a TDG16 Tyre Tread Depth Gauge. Features a 1.6mm illegal tyre tread depth mark. VOSA approved. |
Brand | PCL |
EAN | 5014875104331 |
ECLASS Code | 21049090 |
MFR Part No. | TSP1T15 |
Product Type | Tyre Tread Depth Gauge |
UNSPSC Code | 27140000 |
Weight Each | 145g |