£26.49
Ex VAT
£31.79
Inc VAT
2 Variations Available
Product Details
Product Specification
450kg of clamping force - all the muscle you need for high force jobs. Cast iron body for strength and staying power. Cold rolled steel bar - reduces deflection under load. Clutch lock to stop those jaws moving a millimetre.
Bi-material soft grip handle - be brutal in comfort.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560832469 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
MFR Part No. | FMHT0-83246 |
Opening Capacity | 600mm |
Throat Depth | 80mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |