£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
This Manure Drag Fork possesses 4 tines and is specifically designed for raking manure. Constructed from hardened and tempered forged carbon steel with an ash long reach shaft, each tine is cranked for easy collection.
Features and Benefits
• Hardened and tempered forged carbon steel head offers durability and resilience
• Powder coated head for resistance against rust, scratches, humidity, and excess alkalis to ensure product longevity
• Cranked square tines ensure the fork is easy to use
• Long knob ash handle allows the user to reach further with less effort
• Weighing 2.92kg, this heavyweight drag fork offers stability and reliability for the user
Typical Applications
• Gardening
• Contracting
• Domestic
Attribute | Value |
---|---|
Brand | Spear & Jackson |
EAN | 5011198080045 |
Handle Length | 810mm |
Handle Material | Ash Wood |
Handle Type | Wood |
Insulated | No |
MFR Part No. | 1609CS |
Overall Length | 1830mm |
Overall Width | 215mm |
Shaft Material | Wood |
Tine Length | 152mm |
Tine Material | Forged Steel |
Type | Manure Drag Fork |
UNSPSC Code | 27112010 |
Warranty | No |
Weight | 2.92kg |