£27.49
Ex VAT
£32.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
One piece solid steel shaft with rubber grip. With a sharp cutting edge and chequered face.
Overall length: 430mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113367 |
Head Size | 28oz. |
Overall Length | 430mm |
Protection Features | Rubber Grip |
Shaft Material | Steel |
Type | Hatchet |
UNSPSC Code | 27112005 |