£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
5002AE
Heat treated carbon steel. For use with Pick Handle 5020AP (not included). Ideal for breaking up heavy ground.
Weight: 2.3kg (5lb).
Attribute | Value |
---|---|
Brand | Spear & Jackson |
EAN | 5011198090143 |
Head Size | 80oz. |
MFR Part No. | 5002AE |
Overall Length | N/Amm |
Protection Features | One Piece Construction |
Shaft Material | N/A |
Type | Mattock Head |
UNSPSC Code | 27112005 |