£26.99
Ex VAT
£32.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Carbon steel head for strength & durability. Ideal for one handed use. Non slip comfort grip. For cutting small limbs and felling.
Attribute | Value |
---|---|
Brand | Spear & Jackson |
EAN | 5012095611523 |
Head Size | 21oz. |
MFR Part No. | 7706FG |
Overall Length | 355mm |
Protection Features | Non-Slip Comfort Grip |
Shaft Material | Fibreglass |
Type | Hatchet |
UNSPSC Code | 27112005 |