£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
The insulated 7lbs pick axe is a crucial tool for environments with live electricity. This tool offers an essential layer of protection against hidden electrical cables, ensuring your safety during use. The pick axe is manufactured in accordance with BS8020:2011 standards, ensuring superior quality and reliability.
Features and Benefits
• Cable protection provides a safeguard against hidden electrical cables
• Manufactured as per BS8020:2011 standards for complete quality assurance
• The 7lbs weight ensures effective and efficient digging and breaking
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500266 |
Head Size | 112oz. |
Protection Features | Insulated |
Type | Pick Axe |
UNSPSC Code | 27112005 |