£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
This high quality Ball Pein Hammer from Facom® features a fine grain hickory handle, and a drop forged steel hammer head. Conditioned to level 1, this tool meets ASME B107.53 standards with a head hardness of 50-58 HRC.
Features and Benefits
• Hickory handle
• Head hardness 50-58 HRC
• ASME B107.53 standards
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 907g |
MFR Part No. | E150110 |
Number of Pieces | 1 |
Overall Length | 400mm |
Shaft Material | Hickory |
Special Features | Non-sparking |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |