£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
This 1/4in. hex screwdriver bit holder is comprised of a chrome vanadium steel blade with a moulded dual grip handle for improved user comfort, allowing more torque to be applied. Fixed blade with a quick release magnetic chuck.
Features and Benefits
• Chrome vanadium steel blade is highly resilient
• Moulded dual grip handle for user comfort, control and grip when using
• Fixed blade with a quick release magnetic chuck
Typical Applications
• Construction
• Electrical
• DIY
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140123724 |
ECLASS Code | 21010903 |
Includes | Quick Release Magnetic Bit Holder |
Number of Pieces | 1 |
Overall Length | 200mm |
Product Type | Bit Screwdriver |
Shank Shape | Hex |
UNSPSC Code | 27111735 |