£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
This 2-in-1 socket and bit T-handle spinner is designed for 1/4in. shank bits and 1/4in. drive sockets. The bit spinner can be used as a speed wrench when intended for assembly use, and comes supplied with a detachable 1/4in. drive sliding T-bar compatible with a range of accessories and sockets. The T-handle spinner is designed with a spring loaded spinning sleeve for efficiency and ease when wanting to work quickly.
Features and Benefits
• This 2-in-1 socket and bit spinner is designed for both 1/4in. shank bits and 1/4in. drive sockets for versatility and speedy use
• Supplied with a detachable, 1/4" drive sliding T-bar which is compatible with all 1/4" drive accessories and sockets
• Features a spring loaded spinning sleeve for ease and speed when using
Typical Applications
• Designed for 1/4" shank bits and 1/4" drive sockets
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341078089 |
ECLASS Code | 21010903 |
MFR Part No. | 7808 |
Number of Pieces | 1 |
Product Type | Handle Spinner |
UNSPSC Code | 27111735 |