£9.29
Ex VAT
£11.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Universal Screwdriver Bit Holders.
1/4" Hex Shank.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140039000 |
ECLASS Code | 21010903 |
Includes | Bit Holder Only |
MFR Part No. | 2607000157 |
Number of Pieces | 1 |
Overall Length | 75mm |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
Special Features | Magnetic Quick Release |
UNSPSC Code | 27111735 |