£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Product Documents
Part of the Laser range of cordless drill accessories, this flexible bit driver has a Quick Chuck connection, for use with cordless drills. Comes with a detachable side handle which can be mounted either side for greater access.
Features and benefits
•Takes standard 1/4" shank bits- universal
• Max RPM: 2000rpm.
• 300mm long
• Ideal for tight or difficult to access areas.
• Designed for use with all cordless drills.
• Includes handle storage for screwdriver bits - supplied with PzDrive Pz2 x 25mm long.
• Typical applications
• Construction
• Industrial
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341063856 |
ECLASS Code | 21010903 |
MFR Part No. | 6385 |
Number of Pieces | 1 |
Overall Length | 300mm |
Product Type | Bit Driver |
UNSPSC Code | 27111735 |