noscriptLaser Tools EXTENDED QUICK CHUCK 60MM 3156 | Cromwell Tools

Laser Tools

EXTENDED QUICK CHUCK 60MM

SKU:

LSR5733156H

MPN:

3156

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (1)

    Product Details

    Extended quick chucks with slim heads, including 1/4" Hex drives.


    Features and Benefits
    • Slim heads for easy access
    • 1/4" Hex drives that fits any drill chucks


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Vanadium and Stainless Steel

    Brand

    Laser Tools

    EAN

    5018341031565

    ECLASS Code

    21010903

    MFR Part No.

    3156

    Number of Pieces

    1

    Overall Length

    60mm

    Product Type

    Quick Chuck

    UNSPSC Code

    27111735