£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Product Documents
This LTR torgue bit driver is designed with a T-Handle and has the ability to move between five pre-set torque settings ranging between 4-6Nm. This feature makes the bit driver the ideal tool when fitting a dropper seatpost or carbon bars without the fear of crushing them in the process. The T-handle comes supplied with 3 18mm long bits with a 1/4in. shank that can be easily stored in the driver's handle when not in use for convenient storage and transport. Whilst the product is designed for the LTR range of bikes, it can also be used for other low torque applications such as dashboard components, motorcycle fairing components, electronics and golf clubs.
Features and Benefits
• Slipper-style torque wrench to prevent over-tightening of low torque fixings
• Compact in size for easy storage
• Adjustable T-handle torque bit driver with folding handle
• Supplied with 3 bits: Hex 4, 5mm; Star* T25, which can all be stored in the handle
• Any 1/4" shank bit can be used with this tool
• Five pre-set torque settings: 4Nm, 4.5Nm, 5Nm, 5.5Nm, 6Nm
Typical Applications
• Designed for use on LTR ranges however can also be used on other low torque applications such as dashboard components, motorcycle fairing components, electronics and golf clubs.
Standards
• ISO6789-1:2017
Notes
• Accuracy: (+/- 6%).
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341082833 |
ECLASS Code | 21010903 |
MFR Part No. | 8283 |
Number of Pieces | 4 |
Overall Length | 125mm |
Product Type | Bit Driver |
Shank Shape | Hex |
UNSPSC Code | 27111735 |