£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
A flexible extension offering 300mm reach for driving any standard 1/4" shank bit with a cordless drill. The flexi-shaft allows access to tight, restricted areas, that you wouldn't be able to get a drill into. The bit holder is magnetic so the bit will stay in place even if the release collar is pushed back when being used.
Features and Benefits
• Maximum torque: 8Nm
• Magnetic bit holder with quick chuck end for quick change
• 1/4" Hex drive fits any drill chuck
• Flex drill extension allows users to use 1/4"bits, alongside a magnetic bit holder for secure bit use
Typical Applications
• Confined areas
• Difficult areas
Notes:
• Not to be used in reverse or with a high-speed drill
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341034122 |
ECLASS Code | 21010903 |
MFR Part No. | 3412 |
Overall Length | 300mm |
Product Type | Quick Chuck |
UNSPSC Code | 27111735 |