£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
A 75mm long stainless steel SDS bit holder with a retaining spring and magnet, allows the use of screwdriver-type bits in an SDS chuck.
Features and Benefits
• Magnetic 1/4" bit holder
• Allows the use of an SDS drill to drive bits and fixings without having to change to a different tool
• Bit holder manufactured from stainless steel, shank in chrome vanadium for durability
Attribute | Value |
---|---|
Bit Material | Stainless Steel |
Brand | Laser Tools |
EAN | 5018341031367 |
ECLASS Code | 21010903 |
MFR Part No. | 3136 |
Number of Pieces | 1 |
Overall Length | 75mm |
Product Type | Bit Holder |
UNSPSC Code | 27111735 |