Laser Tools

SOCKET & BIT DRIVER RATCHET SET 1/4"D 2PC

SKU:

LSR5736787H

MPN:

6787

£36.49

Ex VAT

£43.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This socket and bit driver ratchet comes in a handy flip head design for quick direction change when using. The driver is manufactured with a 1/4in. diameter and 1/4in. bit ratchet for better compatibility.


    Features and Benefits
    • Clear and easy marking of reverse (R) and forward (F) head, designed with a quick flip for easy directional change
    • Overall length of 110mm with a tampered profile handle
    • Manufactured from polished chrome vanadium for better durability and strength when using


    Typical Applications
    • 1/4in. ratchet and 1/4in. bit ratchet for general socket use


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Vanadium

    Brand

    Laser Tools

    EAN

    5018341067878

    ECLASS Code

    21010903

    Includes

    Easy marking of foward and reve\rse Quick-flip head

    MFR Part No.

    6787

    Number of Pieces

    2

    Overall Length

    110mm

    Product Type

    Socket and Bit Driver Ratchet

    UNSPSC Code

    27111735