£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
This T-handle spinner is for use with 3/8in. sockets and 10mm shank bits by initiating the dual function chuck. The spinner removes fasteners easily and efficiently using the spinner sleeve.
Features and Benefits
• The T-handle spinner is for use with 3/8in. sockets and 10mm shank bits using the dual function chuck
• Measures at 310mm, extended length makes it ideal for hard-to-reach and tight areas
• Manufactured from chrome vanadium with an aluminium sleeve for extra durability, protection and user-friendly comfort
Typical Applications
• Made for use with 3/8in. sockets and 10mm shank bits for general spinner use
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium |
Brand | Laser Tools |
EAN | 5018341073787 |
ECLASS Code | 21010903 |
MFR Part No. | 7378 |
Number of Pieces | 1 |
Overall Length | 310mm |
Product Type | Handle Spinner |
UNSPSC Code | 27111735 |