£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
Compact Bolt Cutters 200mm offer unparalleled convenience and cutting power for professionals and DIYers. With a compact design and hardened steel jaws, they slice through bolts, chains, and wires with precision. Crafted from durable materials, they ensure longevity and reliability in various applications, from construction to automotive repairs.
Features & Benefits
• Unparalleled cutting power
• Compact design for tight spaces
• Hardened steel jaws for effortless slicing
• Durable materials ensure reliability
• Versatility for various applications
• Ideal for professionals and DIYers
• Perfect for construction, automotive repairs, and home improvement
• With precision blades for soft, hard and piano wire
• Cuts material up to 5.2mm diameter
• Exceptional cutting performance with minimum effort due to new lever action design
• Forged, chrome vanadium electric steel, oil-hardened and tempered head
Notes
• Two-colour dual component handles
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773066859 |
ECLASS Code | 21040302 |
Grip Material | Plastic |
MFR Part No. | 71 12 200 |
Overall Length | 200mm |
Type | Compact Bolt Cutter |
UNSPSC Code | 27111512 |