£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Product Documents
Introducing the 71 22 200 compact bolt cutters 200mm are your portable powerhouse for cutting bolts, chains, and wires with precision and ease. Designed for tight spaces and tough jobs, it's the go-to tool for professionals and DIYers alike.
Features and Benefits
• Portable and powerful design
• Versatile cutting capabilities
• Precision in confined spaces
• Durable construction for longevity
• Convenient storage and transportation
• Trusted performance across industries
Attribute | Value |
---|---|
Brand | Knipex |
Cut Type | Centre Cut |
Cutting Capacity | Up to Ø 5.2 mm |
EAN | 4003773066873 |
ECLASS Code | 21040302 |
For Use With | Cuts bolts, nails, rivets |
Grip Material | Plastic |
Handle Material | Bi-Material |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
MFR Part No. | 71 22 200 |
Non Sparking | No |
Overall Length | 200mm |
Type | Compact Bolt Cutter |
UNSPSC Code | 27111512 |
VDE | No |