£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
Product Documents
Compact and durable, Compact's 200mm Bolt Cutters offer unparalleled cutting power for professionals and DIYers. Featuring hardened steel jaws and an ergonomic design, they effortlessly slice through bolts, chains, and wires with precision. Portable and versatile, they streamline tasks in automotive repair, construction, and household projects. Their compact size ensures easy storage and accessibility, while the comfortable handle reduces fatigue during extended use. With these bolt cutters, expect efficient results in diverse environments.
Features and Benefits
• Hardened steel jaws for precise cutting
• Ergonomic design for comfort
• Compact size for portability
• Versatile applications in automotive repair, construction, and household tasks
• Durable construction for long-lasting reliability
Attribute | Value |
---|---|
Brand | Knipex |
Cut Type | Centre Cut |
Cutting Capacity | Up to Ø 5.2 mm |
EAN | 4003773066880 |
ECLASS Code | 21040302 |
For Use With | Cuts bolts, nails, rivets |
Grip Material | Plastic |
Handle Material | Bi-Material |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
MFR Part No. | 71 32 200 |
Non Sparking | No |
Overall Length | 200mm |
Type | Compact Bolt Cutter |
UNSPSC Code | 27111512 |
VDE | No |