SKU:
RIG5649893R
MPN:
14218
£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Centre Cut - High Tensile
Tubular steel handles with cushion grips for user comfort. The jaws are manufactured from drop forged carbon steel and employ a compound cutting action to minimise the effect required to cut. For non-ferrous rods and bars, mild steel bolts etc. up to 10mm.
Attribute | Value |
---|---|
Brand | Ridgid |
Cut Type | Centre Cut |
Cutting Capacity | 4.8(Hard Metal) 7.9(Medium Metal) 9.5(Soft Metal) |
EAN | 0095691142184 |
ECLASS Code | 21040302 |
Grip Material | Rubber |
Handle Material | Steel |
Insulated | No |
Jaw Material | Drop Forged Hardened Carbon Steel |
MFR Part No. | 14218 |
Non Sparking | No |
Overall Length | 485mm |
Type | High Tensile Bolt Cutter |
UNSPSC Code | 27111512 |
VDE | No |